Shop All Trailer Wiring
Phoenix
Replacement Stud Extender, GDG92, GDG01
Mfr # PGDG92TSX
Zoro # G3982237
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Out of The GDG92 and GDG01 Set
- Color Brass
- Length 1 1/4 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # PGDG92TSX
- Zoro # G3982237
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Item | Replacement Stud Extender |
Material | Brass |
Type | Out of The GDG92 and GDG01 Set |
Color | Brass |
Accessory Type | Stud Extender |
Compatible Manufacturer Model Number | GDG92, NG17, NG18 |
Description
Replacement Stud Extender, Accessory Type Stud Extender, Compatible Manufacturer Model Number GDG92, NG17, NG18, Material Brass, Color Brass, Diameter 1 1/4 in, Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Wc, Head, Man, 7X16, Ss, Ford F650/F750 (705150)
- T-H MARINE T-H Marine NBH-24P-DP Narrow Battery Tray Holder - 24 Series (NBH-24P-DP)
- HEISE BY METRA 10' EXT FOR RGB ROCK LIGHTS (HEEXTRGB)
- THEXTON MANUFACTURING TERMINAL RELEASE TOOL 20-24 AWG DEUTSCH (TH58801A)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- PHOENIX POP OUT CENTER (SP425)
- PHOENIX Simulator Axle Set, Rear, Sprinter Van, 16" (QS16R)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- HOPKINS MFG Car End Connector 7Bld (48495)
- Phoenix Trailer Wiring