Shop All Automotive Wheels & Hubs
Phoenix
Replacement Front Wheel Liner, N6670
Mfr # PN6670FWL
Zoro # G4832852
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware, Hub Cover
- Standards DOT
- Type In The N6670 Set
- Material Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # PN6670FWL
- Zoro # G4832852
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 16 in |
Bolt Circle Diameter | 225.25 mm |
Details
Includes | Hardware, Hub Cover |
Item | Replacement Front Wheel Liner |
Standards | DOT |
Type | In The N6670 Set |
Material | Stainless Steel |
Finish | Stainless Steel |
Compatible Manufacturer Model Number | N6670, N6670F |
Number of Lugs | 6 |
Compatible with Make/Model/Year | Hino, Isuzu, Mitsubishi |
Vehicle Wheel Style | Dual |
Number of Hand Holes | 6 |
Description
Replacement Front Wheel Liner, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 225.25 mm, Compatible Manufacturer Model Number N6670, N6670F, Compatible with Make/Model/Year Hino, Isuzu, Mitsubishi, Includes Hardware, Hub Cover, Number of Hand Holes 6, Number of Lugs 6, Standards DOT, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7943)
- S&G TOOL AID THIN HOOK (SG81027)
- TECNIQ 2.5" Rnd Sidemarker Grommet (TQ S10-0G00-1)
- A & I PRODUCTS Pillow Block Assembly W/ Lock Collar, Re-Lubricatable 12" x6.5" x4.5" (A-WGPZ32-I)
- PHOENIX Dual Wheel Simulators, Chevy/Ford/Freight (NH8494)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PHOENIX Dual Wheel Stimulators, Front Set, 16 In (NH8494F)
- DORMAN Dorman 13975 Wheel Hub Dust Caps (D18-13975)
- Phoenix Automotive Tire & Wheel