Shop All Automotive Wheels & Hubs
Phoenix
Replacement Front Hub Cover, SLU168
Mfr # PU168FHC
Zoro # G4832746
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards DOT
- Type Out of the SLU168 Set
- Number of Lugs 8
- Compatible Manufacturer Model Number SLU168, SLU168F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # PU168FHC
- Zoro # G4832746
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 16 in, 16.5 in |
Bolt Circle Diameter | 6.5 in |
Details
Item | Replacement Front Hub Cover |
Material | Stainless Steel |
Standards | DOT |
Type | Out of the SLU168 Set |
Number of Lugs | 8 |
Compatible Manufacturer Model Number | SLU168, SLU168F |
Number of Hand Holes | 4 |
Finish | Stainless Steel |
Vehicle Wheel Style | Dual |
Description
Replacement Front Hub Cover, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, 16.5 in, Bolt Circle Diameter 6.5 in, Compatible Manufacturer Model Number SLU168, SLU168F, Includes -, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS High Pressure Hose, 1634602224 (1634602224)
- BALDWIN FILTERS Outer Air Filter, 11-1/8 x 20-1/2 in. (PA2345)
- TORKLIFT INTERNATIONAL GLOWSTEP REVOLUTION-4 STEP 22.25IN (A8004)
- RAIN-X Glass Cleaner, 3.5 oz. Container Size (AF21106DW)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NG961)
- PHOENIX Lugnut Cover, 20MM Stud (PQ200PLC)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495)
- PHOENIX Dual Wheel Simulators, C4500-C5500 (NH4860)
- PHOENIX Lug Nut Cover, 1 5/8 In, Stainless Steel (PN6256LNC)
- PHOENIX Dual Wheel Simulators, Full Set, 17 In (NF23)
- INFINITE INTERNATIONAL Infinite Innovations UW000150 BT8 Spindle Replacement Trailer Wheel Hub Kit (180968)
- Phoenix Automotive Wheels & Hubs