Shop All Trailer Wiring
Phoenix
Rear Hub Cover
Mfr # PU168RHC
Zoro # G1561631
$56.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SLU168, Mfr. No. SLU168R
- Type Simulator Parts (Hub Cover)
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # PU168RHC
- Zoro # G1561631
- Country of Origin China
- Category Trailer Wiring
Details
Item | Rear Hub Cover |
For Use With | Mfr. No. SLU168, Mfr. No. SLU168R |
Type | Simulator Parts (Hub Cover) |
Material | Stainless Steel |
Description
Rear Hub Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345)
- EDELMANN Pressure Line Assembly, 80230 (80230)
- PROJE PREMIUM CAR CARE 9H Ceramic Sealant - 5-Year Ceramic Protection (50001)
- VELVAC 6" Pivot Bolt Mounting Bracket (723055)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- BUYERS PRODUCTS Kabgard™ Beacon Light Mount 6-1/2 Inch Drivers Side (85141)
- Phoenix Trailer Wiring