Shop All Automotive Lighting Mounts & Brackets
Phoenix
Rear Hub Cover Kit With Clip Mount
Mfr # Q247
Zoro # G4832755
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Spring Clip, Pop Out
- Type 10 Lug on 285mm or 11.25 in BC With 8 in dia Axle
- Standards DOT
- Material Stainless Steel
- Vehicle Type Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # Q247
- Zoro # G4832755
- Country of Origin China
- Category Automotive Lighting Mounts & Brackets
Dimensions
For Wheel Diameter | 19.5 in, 22.5 in, 24.5 in |
Details
Item | Rear Hub Cover Kit With Clip Mount |
Includes | (3) Spring Clip, Pop Out |
Type | 10 Lug on 285mm or 11.25 in BC With 8 in dia Axle |
Standards | DOT |
Material | Stainless Steel |
Vehicle Type | Truck |
Finish | Stainless Steel |
Number of Lugs | 10 |
Description
Rear Hub Cover Kit With Clip Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, 22.5 in, 24.5 in, Includes (3) Spring Clip, Pop Out, Number of Lugs 10, Standards DOT, Vehicle Type Truck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tg11Ch Replacement Hdle Kit (35219)
- MOTORCRAFT 07-11 Ford Expedition- F150-450 S-Duty Filter Element, Fa1883 (FA1883)
- DB ELECTRICAL Starter For Thomas Equipment Skid Steer T153 T153S Lester 18004; Snd0406 (410-52225)
- MAIN FILTER HY-PRO HP76L410CB Hydraulic Filter Replacement (MF0057995)
- BUYERS PRODUCTS 4 Inch Clear Round Backup Light with 24 LEDs (Sold in Multiples of 10) (5624325)
- KC HILITES JEEP BRACKET BLACK FOR 97-04 TJ WRANGLER (PR) (7311)
- BUYERS PRODUCTS Stainless Steel Beacon Mount Bracket (8891003)
- GO RHINO BLACK UNIVERSAL LITE BAR (900B)
- BACKRACK ARROW STICK BRKTS, 1PR (91004)
- ECCO Lightbar Mounting Kit, ford Van, Gm Van (A212702RMK)
- GROTE Bracket, Polycarbonate, 2 57/64Lx1 1/2W In (43970)
- Phoenix Automotive Lighting