Shop All Trailer & Towing Accessories
Phoenix
Quickliner Full Set
Mfr # GQ64
Zoro # G1561519
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Simulator Set
- Size (In.) 16"
- Material Stainless Steel
- Includes Set of 4 Wheel Covers; Instruction Sheet
- Application Mounts to 16" Diameter, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GQ64
- Zoro # G1561519
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 16" |
Details
Type | Simulator Set |
Material | Stainless Steel |
Includes | Set of 4 Wheel Covers; Instruction Sheet |
Application | Mounts to 16" Diameter, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug Applications |
For Use With | Fits: 73'-00' Chevy/GMC C/K30, C/K3500, 71'-02' Chevy/GMC G30, G3500, P-30 van70'-02' Dodge D350, 3500 and 69'-04' Ford F350, 85'-91'E350 and 08'-Current E350/E450 van 16" 8 Lug 4HH Dual Wheel |
Item | Quickliner Full Set |
Description
Quickliner Full Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4031 - 1951-1975 Jeep Cj1 Windshield Seal (D4031)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Frost Finish (S1910)
- GROCO 1-1/2" Strainer 304 SS Basket (ARG-1500-S BSPP)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (PA1895)
- PHOENIX Rear Wheel Liner (PNF98RWL)
- PHOENIX Simulator Set, Trailer Wheel, 15" dia. (GQST50)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N252)
- PHOENIX Front Wheel Liner For Nf25 (PNF25FWL)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N552)
- PHOENIX Quick Cover Set Of 2 For 22.5In Rims (QC1025AF)
- CURT Adjustable Tri-Ball Mount, 2" Shank (45799)
- Phoenix Trailer & Towing Accessories