Shop All Automotive Battery Accessories
Phoenix
Plug Connector, 4 In, Black
Mfr # PJM30PC
Zoro # G4832213
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Material Brass
- Polarity Marked
- Connection Type Plug
- Attachment Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # PJM30PC
- Zoro # G4832213
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Depth | 1 in |
Length | 4 in |
Width | 3 in |
Details
Item | Plug Connector |
Color | Black |
Connection Material | Brass |
Polarity | Marked |
Connection Type | Plug |
Attachment Type | Bolt |
Housing Material | Plastic, Metal |
For Use With | Jumpmax Connector Cable |
Max. Voltage | 12V |
Gauge | 4 ga |
Contact Material | Brass |
Product Type | Plug Connector |
Connector Type | Plug |
Guage | 4 ga |
Description
Plug Connector, Connector Type Plug, Color Black, Guage 4 ga, Material Metal, Plastic, Application Rep Pt Plug Connector Only For JumpMax Connector Cable, Contact Material Brass, Product Type Plug Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2" to 5" Ratcheting Oil Filter Pliers (3508D)
- BANDO Rib Ace, 400J6 (400J6)
- CROOKED CREEK Crooked Creek C10755 Natural Finish Wood Oar with Comfort Grip - 5.5' (50401)
- BUYERS PRODUCTS Quick Release Spring Latch (B2590LH)
- PHOENIX Jump Start Kit, 1250 Max Amps, 30Ft (JM304)
- GROTE Standard Tie, Black, 15", 120lb., PK100 (83-6029C)
- GROTE Butt Connector, Uninsulate, 16-14 Ga, PK100 (83-3101)
- GARDNER BENDER Gardner Bender FLX-3406B Black 6 ft. Flex Tubing (3535481)
- GROTE Crimp and Solder Butt, 16-14 Ga, PK15 (84-2930)
- PERMATEX Permatex Automotive Auto Battery Protector & Sealer 6oz. aerosol (80370)
- SOUTHWIRE Wire Primary 10Ga100'Red (55672123)
- Phoenix Automotive Battery Equipment