Shop All Grille & Bumper Guards
Phoenix
Phoenix Logo, 2 In, Silver
Mfr # CLPH2
Zoro # G4833805
Sold in multiples of 4 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Phoenix, 2 in
- Material Plastic
- Diameter 2 in
- Accessory Type Logo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # CLPH2
- Zoro # G4833805
- Country of Origin China
- Category Grille & Bumper Guards
Dimensions
Diameter | 2 in |
Length | 2 1/8 in |
Details
Color | Silver |
Item | Logo |
Type | Phoenix, 2 in |
Material | Plastic |
Accessory Type | Logo |
Compatible Manufacturer Model Number | NSF921 |
Description
Logo, Accessory Type Logo, Compatible Manufacturer Model Number NSF921, Material Plastic, Color Silver, Diameter 2 in, Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 14in. L x 6-1/2in. dia. (RS5784)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 6 Ply (30850)
- FIAMM Low Tone Horn, Electric, 5" L (51905)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 6 and 8-Cylinder engines (64.5mm x 14 Flute) (99462)
- WESTIN HDX Grille Guard (57-3995S)
- WESTIN HDX Grille Guard (57-4055)
- WESTIN E-Series Bull Bar (31-5980)
- STEELCRAFT AUTOMOTIVE 14-19 RAM 1500/2500/14-18 RAM 3500 PRO-MASTER VAN FRONT RUNNER GUARD (52600)
- TRAILFX Polished, Stainless Steel, 3" Diameter, With Skid Plate, With Holes For Optional Lighting (B0028S)
- STEELCRAFT AUTOMOTIVE 15-16 F150 HEAVY DUTY GRILLE GUARD (50-1420C)
- QUICK PRODUCTS Quick Products QP-UBSBU Universal RV Bumper Support Bracket (QP-UBSBU)
- Phoenix Grille & Bumper Guards