Shop All Dinner Napkins
This Product is Discontinued
Phoenix
Napkins, 20x20, White, PK12 (Discontinued)
Mfr # NO2020-WH
Zoro # G3941777
This Product is Discontinued
Key Features
- Shape Square
- Width 20 in
- Color White
- Length 20 in
- Material Visa(C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NO2020-WH
- Zoro # G3941777
- Country of Origin Unknown
- Category Dinner Napkins
Dimensions
Width | 20 in |
Length | 20 in |
Details
Item | Napkin |
Shape | Square |
Color | White |
Material | Visa(C) |
Description
Napkin, Shape Square, Color White, Material Visa(C), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.