Shop All Dock Wheel Chocks
Phoenix
Motorcycle Chock, 8-3/4 In H, Steel, Black
Mfr # SPWM
Zoro # G4192045
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Motocycles
- Material Steel
- Wheel Chock Style Single
- Width 8 1/2 in
- Height 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # SPWM
- Zoro # G4192045
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 1/2 in |
Height | 8 3/4 in |
Depth | 10 in |
Details
Primary Wheel Chock Application | Motocycles |
Material | Steel |
Wheel Chock Style | Single |
Wheel Chock Material | Steel |
Max. Vehicle Weight | Not Rated |
Color | Black |
Item | Wheel Chock |
Application | Motorcycles |
Includes | Trailer Mounting Hardware |
Description
Primary Wheel Chock Application Motocycles, Width 8 1/2 in, Height 8 3/4 in, Depth 10 in, Steel, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Trailer Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 2PK (DXBC33002)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20302ZN-TPUB)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels (DBT-1200-P)
- VESTIL Rubber Speed Hump, 23.5 x 108, Asphalt (RSH-108-24-A)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Aluminum, 10-3/4L x 7W x 8H (133108)
- VESTIL WHEEL CHOCK ERGO HANDLE OPTION (HANDLE)
- VESTIL Speed Bump, Hd, Asphalt Hardware, 108x10x3 (SBHA-108)
- CAMCO LEVELING BLOCK WHEEL CHOCK, PK 2 (44401)
- VESTIL Steel Rail Chock w/Flag Rail Chock (SRC/FRC)
- VALTERRA WHEEL CHOCK, RED, BULK (A10-0908)
- Phoenix Dock Wheel Chocks