Shop All Automotive Wheels & Hubs
Phoenix
Lugnut Cover, 20MM Stud
Mfr # PQ200PLC
Zoro # G4840604
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Type 20MM Stud
- For Use With Q820F/Q820R
- Includes Q820F and Q820R Hub Covers
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # PQ200PLC
- Zoro # G4840604
- Country of Origin Taiwan, Province of China
- Category Automotive Wheels & Hubs
Dimensions
Overall Diameter | 22 mm |
Hex Size | 20 mm |
Thread Size | 20 mm |
Details
Material | ABS |
Type | 20MM Stud |
For Use With | Q820F/Q820R |
Includes | Q820F and Q820R Hub Covers |
Item | Lug Nut Cover |
System of Measurement | Metric |
Finish | Chrome Plated |
Description
Lug Nut Cover, System of Measurement Metric, Material ABS, Hex Size 20 mm, Overall Diameter 22 mm, Finish Chrome Plated, Includes Q820F and Q820R Hub Covers, Thread Size 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Windshield Spray Nozzle Needle (4658)
- MAXXIMA Stop/Turn/Tail Light, LED, Grommet, Red (M42322R-DVDF)
- GROCO ARG1000S Bronze Strainer With #304 SS Basket (ARG-1000-S)
- QUICKCABLE Braided Strap, 4 Gauge, 9" (7001-2001)
- PHOENIX Dual Wheel Stimulators, Front Set, 16 In (NH8494F)
- PHOENIX 19.5 10 Lug, Front (NH5092F)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF25)
- TIMKEN Wheel Seal 1975-1980 Triumph Spitfire 1.5L, 471224 (471224)
- Phoenix Automotive Tire & Wheel