Shop All Automotive Wheels & Hubs
Phoenix
Lug Nut Cover
Mfr # SP27
Zoro # G4832807
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type 2 1/16 Tall With 30mm Hex
- Features Flared to Cover Hub Pilot Lug Nut Washwer
- Height 2 1/16 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # SP27
- Zoro # G4832807
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Height | 2 1/16 in |
Hex Size | 30 mm |
Overall Diameter | 48 1/4 mm |
Details
Material | Stainless Steel |
Type | 2 1/16 Tall With 30mm Hex |
Item | Lug Nut Cover |
Features | Flared to Cover Hub Pilot Lug Nut Washwer |
Finish | Polished |
System of Measurement | Metric |
Description
Lug Nut Cover, System of Measurement Metric, Material Stainless Steel, Hex Size 30 mm, Overall Diameter 48 1/4 mm, Finish Polished, Height 2 1/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Wheel Bearing, 48Bwd02 (48BWD02)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 55 gal Drum, Ready To Use, Water Based (100727)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 45 deg. (45-125 X 10)
- SPEC-D TUNING 07-13 CHEVROLET SILVERADO 1500 69' SHORT BED FENDER FLARES, PK 2 (FDF-SIV07SBV2-PK-MP)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NG961)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF19)
- PHOENIX Dual Wheel Simulators, Chevy/Ford/Freight (NH8494)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495F)
- PROCOMP ALLOYS 16X10 5X150 45BS (1069-6155)
- Phoenix Automotive Wheels & Hubs