Shop All Automotive Wheels & Hubs
Phoenix
Lug Nut Cover, 33 mm
Mfr # SP17
Zoro # G4832764
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 1/16 Tall With 33mm Hex
- Material Stainless Steel
- Height 2 1/16 in
- Finish Polished
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # SP17
- Zoro # G4832764
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Height | 2 1/16 in |
Hex Size | 33 mm |
Overall Diameter | 48 1/4 mm |
Details
Item | Lug Nut Cover |
Type | 2 1/16 Tall With 33mm Hex |
Material | Stainless Steel |
Finish | Polished |
System of Measurement | Metric |
Description
Lug Nut Cover, System of Measurement Metric, Material Stainless Steel, Hex Size 33 mm, Overall Diameter 48 1/4 mm, Finish Polished, Height 2 1/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Element-A/Cl, A2951C (A2951C)
- RULE 1800 Sump/Utility Pump w/24' Cord (A53S-24)
- GEARWRENCH 3/16", 1/4", 5/16" & 3/8" Tubing Bender (2517D)
- MAXXIMA Side Turn/Side Marker, 2-13/16" D, Oval (M63121Y)
- PHOENIX Replacement Front Hub Cover, SLU168 (PU168FHC)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- PHOENIX Lug Nut Cover, 1.75 Tall (190)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495F)
- PHOENIX Lug Nut Cover, 1 5/8 In, Stainless Steel (PN6256LNC)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- NATIONAL OIL SEALS & BEARINGS National Seal Hub Cap, 343-009 (343-009)
- Phoenix Automotive Tire & Wheel