Shop All Automotive Wheels & Hubs
Phoenix
Lug Nut Cover, 1.75 Tall
Mfr # 190
Zoro # G4840534
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1.75 Tall
- Includes W/ 1 1/16 Hex
- Material ABS
- Height 1 1/2 in
- Overall Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # 190
- Zoro # G4840534
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Height | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Hex Size | 1 1/16 in |
Details
Item | Lug Nut Cover |
Type | 1.75 Tall |
Includes | W/ 1 1/16 Hex |
Material | ABS |
Finish | Chrome Plated |
System of Measurement | Imperial |
Description
Lug Nut Cover, System of Measurement Imperial, Material ABS, Hex Size 1 1/16 in, Overall Diameter 1 1/2 in, Finish Chrome Plated, Height 1 1/2 in, Includes W/ 1 1/16 Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 55 Gallon Drum Funnel Kit (LIS17132)
- FOUR SEASONS Complete A/C Kit, 4194NK (4194NK)
- CHAMPION SPARK PLUGS Spark Plug, CJ6 (130098)
- OEMTOOLS Oil Funnel for Chrysler (87019)
- PHOENIX Dual Wheel Simulators, Full Set, 17 In (NF23)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PHOENIX Dual Wheel Sim Front Axle Full Set 19.5 (NF19F)
- PHOENIX Lugnut Cover, 20MM Stud (PQ200PLC)
- MTD Wheel-8 Inch W/Ada (490-322-0011)
- Phoenix Automotive Tire & Wheel