Shop All Automotive Wheels & Hubs
Phoenix
Lug Nut Cover, 1 5/8 In, Stainless Steel
Mfr # PN6256LNC
Zoro # G4227492
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type 1-5/8 in
- Hex Size 1 5/8 in
- Overall Diameter 52 1/2 mm
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # PN6256LNC
- Zoro # G4227492
- UPC # 831872003659
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Hex Size | 1 5/8 in |
Overall Diameter | 52 1/2 mm |
Details
Item | Lug Nut Cover |
Material | Stainless Steel |
Type | 1-5/8 in |
Finish | Polished |
System of Measurement | Imperial |
Description
Lug Nut Cover, System of Measurement Imperial, Material Stainless Steel, Hex Size 1 5/8 in, Overall Diameter 52 1/2 mm, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM2012)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA3406-FN)
- GROTE LIGHTING BACK-UP ALARM-MED. NOISE SURROUND- 107DB (73240)
- STAR TRON Enzyme Fuel Trmt 8Oz (093008)
- PHOENIX Dual Wheel Simulators, Full Set, 17 In (NF23)
- PHOENIX SIMULATOR PART SPACER FOR GDG01/NST06 (PGDST87SPA)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- PHOENIX Dual Wheel Simulators, Front, Hub Pilot (NH252F)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- MICKEY THOMPSON 17X9 5X55 412 MT CLASSIC III (90000001782)
- Phoenix Automotive Tire & Wheel