Shop All Trailer & Towing Accessories
Phoenix
Long Hose For Ws15/1908038
Mfr # VE1300SS
Zoro # G1561659
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Inflation Parts (Extension Stem)
- For Use With Air Max Kits: Mfr. No. AML1, Mfr. No. AMH1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # VE1300SS
- Zoro # G1561659
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Item | Long Hose For Ws15/1908038 |
Type | Air Inflation Parts (Extension Stem) |
For Use With | Air Max Kits: Mfr. No. AML1, Mfr. No. AMH1 |
Description
Long Hose For Ws15/1908038
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Post Shims, PK100 (850115-100)
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB67.1 Black (X48567)
- FOUR SEASONS Ford/Merc:New York 209,210 W/Clutch (58022)
- VELVAC 2020Xg, P, H/R, H/M, Oat, F-Ser, 102Ltd, Bk, 719754 (719754)
- PHOENIX Simulator Set, Chevy/GMC 11-C C-K3500 (NG18)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (NST15AS)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N252)
- PHOENIX Simulator with Air Infltion, Ford Transit (QLST16)
- PHOENIX Lock Cylinder And Key (PH52)
- PHOENIX Key Only (PH52K)
- CURT Replacment A-Frame Jack Handle (28921)
- Phoenix Trailer & Towing Accessories