Shop All Trailer Wiring
Phoenix
Left-Hand Stud Extender, 1 1/8 x 1.4 In
Mfr # PN1418LTX
Zoro # G4832861
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Type 1 1/8 in ID and 1.4 in Tall
- Length 1 3/8 in
- Diameter 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # PN1418LTX
- Zoro # G4832861
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 1 3/8 in |
Diameter | 1 3/8 in |
Thread Size | 1 1/8" (Inner), 1 3/8" (Outer) |
Details
Item | Left-Hand Stud Extender |
Material | Brass |
Color | Brass |
Type | 1 1/8 in ID and 1.4 in Tall |
Compatible Manufacturer Model Number | N252, N252F, N552, N552F |
Accessory Type | Stud Extender |
Description
Left-Hand Stud Extender, Accessory Type Stud Extender, Compatible Manufacturer Model Number N252, N252F, N552, N552F, Material Brass, Color Brass, Diameter 1 3/8 in, Length 1 3/8 in, Thread Size 1 1/8 In. (Inner), 1 3/8 In. (Outer)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 5021 replacement light bulb lamp (5021 OSRAM SYLVANIA)
- WEATHERTECH Front and Rear Floorliners, 461539-1-3 (461539-1-3)
- BULLDOG WINCH Extension Wire Set, 12' UTV 6ga (20304)
- VELVAC Socket With Solid Pins, 7-Way (593083)
- PHOENIX Left Stud Extender (PN1830LTX)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- CURT Flat 4-Way Connector Dust Cover, 58201 (58201)
- Phoenix Trailer Wiring