Shop All Running Boards, Nerf Bars & Steps
Phoenix
Large Hand Rail Kit, 55 InL, 7/8 O.D.
Mfr # GRSS55K
Zoro # G3998827
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type 55 in L, 7/8 OD
- Color Silver
- Includes 4 Chrome Plated End Stanchions/Pair
- Rail Length 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # GRSS55K
- Zoro # G3998827
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Rail Length | 55 in |
Rail Width | 7/8 in |
Rail Diameter | 7/8 in |
Details
Material | Stainless Steel |
Type | 55 in L, 7/8 OD |
Color | Silver |
Includes | 4 Chrome Plated End Stanchions/Pair |
Item | Large Hand Rail Kit |
Rail Shape | Round |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Description
Large Hand Rail Kit, Rail Shape Round, Rail Length 55 in, Rail Width 7/8 in, Material Stainless Steel, Color Silver, Finish Chrome Plated, Includes (4) Chrome Plated End Stanchions/Pair, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 7/8 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/16"-18 x 3/4" Zinc Plated Steel Wheel Nuts 4PK (75488)
- BLUE MAGIC Brush On Electrical Tape, White, 4 Oz (BOT59TRI)
- QUICKCABLE Copper Lug, 1/0, 3/8", PK10 (5955-010F)
- LISLE Universal Emergency Brake Tool (44210)
- PHOENIX Large Hand Rail Kit, 24 In L, 1-1/4 O.D. (GRSSB24K)
- PHOENIX Hand Rail Kit, 36 In (GRSS36K)
- PHOENIX End Stanchion, Hand Rail (1288B1K)
- PHOENIX Large Hand Rail Kit, 36 In L, 1-1/4 O.D. (GRSSB36K)
- PHOENIX Large Hand Rail Kit, 12 InL, 1-1/4 O.D. (GRSSB12K)
- PHOENIX Center Stanchion Kit, Hand Rail, 1-1/4 O.D (4000CK)
- EXTREME MAX Extreme Max 3005.3476 Flip-Up Dock Ladder - 5-Step (3005.3476)
- Phoenix Automotive Exterior Accessories