Shop All Running Boards, Nerf Bars & Steps
Phoenix
Large Hand Rail Kit, 48 In L, 1-1/4 O.D.
Mfr # GRSSB48K
Zoro # G4046533
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 48 in
- Material Stainless Steel
- Includes 4 Chrome Plated End Stanchions/Pair
- Type 1-1/4 OD
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GRSSB48K
- Zoro # G4046533
- UPC # 831872013566
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length (In.) | 48 in |
Length | 48" |
Rail Length | 48 in |
Rail Diameter | 1 1/4 in |
Rail Width | 1 1/4 in |
Details
Item | Large Hand Rail Kit |
Material | Stainless Steel |
Includes | 4 Chrome Plated End Stanchions/Pair |
Type | 1-1/4 OD |
Color | Silver |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Rail Shape | Round |
Description
Large Hand Rail Kit, Rail Shape Round, Rail Length 48 in, Rail Width 1 1/4 in, Material Stainless Steel, Color Silver, Finish Chrome Plated, Includes (4) Chrome Plated End Stanchions/Pair, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOROSO CONNECTOR, THRU PANEL, BLACK (74145)
- BUCCANEER ROPE 3/4" x 30' Double Braid Dock Line, Black (30-44430)
- DEE ZEE TOOLBOX REPLACEMENT LOCKING LATCH BLACK(RETAIL) (DZTBLATCH1B)
- HALTEC Tire Valve, Stdrd Bore, 2in, Brass, PK10 (N-1147A)
- PHOENIX Large Hand Rail Kit, 12 InL, 1-1/4 O.D. (GRSSB12K)
- PHOENIX Large Hand Rail Kit, 36 In L, 1-1/4 O.D. (GRSSB36K)
- PHOENIX Hand Rail Kit, 24 In (GRSS24K)
- PHOENIX End Stanchion Kit, Hand Rail, 1-1/4 I.D. (4000EK)
- PHOENIX Hand Rail Kit, 72 In L, Standard, 7/8 O.D. (GRSS72K)
- PHOENIX Large Hand Rail Kit, 60 InL, 1-1/4 O.D. (GRSSB60K)
- WESTIN Signature 3 Nerf Step Bars (25-1245)
- Phoenix Running Boards, Nerf Bars & Steps