Shop All Running Boards, Nerf Bars & Steps
Phoenix
Large Hand Rail Kit, 24 In L, 1-1/4 O.D.
Mfr # GRSSB24K
Zoro # G3939695
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-1/4 OD
- Material Stainless Steel
- Length (In.) 24 in
- Includes 4 Chrome Plated End Stanchions/Pair
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GRSSB24K
- Zoro # G3939695
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length (In.) | 24 in |
Length | 24" |
Rail Width | 1 1/4 in |
Rail Length | 24 in |
Rail Diameter | 1 1/4 in |
Details
Type | 1-1/4 OD |
Material | Stainless Steel |
Includes | 4 Chrome Plated End Stanchions/Pair |
Item | Large Hand Rail Kit |
Color | Silver |
Mounting Hardware Included | Yes |
Rail Shape | Round |
Mounting Hardware Required | Yes |
Description
Large Hand Rail Kit, Rail Shape Round, Rail Length 24 in, Rail Width 1 1/4 in, Material Stainless Steel, Color Silver, Finish Chrome Plated, Includes (4) Chrome Plated End Stanchions, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARGOMASTER LADDER RACK Drop Down Ladder Rack With Bows And Double Drop Down Mechanism Powder Coated White S (4095L)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL530 (KEYSL530)
- LUVERNE 26 INCH GRIP STEPS SAMPLE BOARD (CAN BE USED WITH RECEIVER STINGER FOR (415026)
- PHOENIX Center Stanchion Kit, Hand Rail, 1-1/4 O.D (4000CK)
- PHOENIX Hand Rail Kit, 12 In (GRSS12K)
- PHOENIX Large Hand Rail Kit, 60 InL, 1-1/4 O.D. (GRSSB60K)
- PHOENIX Large Hand Rail Kit, 55 InL, 7/8 O.D. (GRSS55K)
- PHOENIX Large Hand Rail Kit, 12 InL, 1-1/4 O.D. (GRSSB12K)
- PHOENIX Hand Rail Kit, 36 In (GRSS36K)
- LUVERNE TRUCK EQUIPMENT REGAL 7 OVAL STEPS POLISHED (477078-400922)
- Phoenix Automotive Exterior Accessories