Shop All Running Boards, Nerf Bars & Steps
Phoenix
Large Hand Rail Kit, 12 InL, 1-1/4 O.D.
Mfr # GRSSB12K
Zoro # G4092846
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 Chrome Plated End Stanchions/Pair
- Color Silver
- Material Stainless Steel
- Type 12 in L, 1-1/4 OD
- Rail Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GRSSB12K
- Zoro # G4092846
- UPC # 831872013504
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Rail Length | 12 in |
Rail Diameter | 1 1/4 in |
Rail Width | 1 1/4 in |
Details
Includes | 4 Chrome Plated End Stanchions/Pair |
Color | Silver |
Item | Large Hand Rail Kit |
Material | Stainless Steel |
Type | 12 in L, 1-1/4 OD |
Rail Shape | Round |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Description
Large Hand Rail Kit, Rail Shape Round, Rail Length 12 in, Rail Width 1 1/4 in, Material Stainless Steel, Color Silver, Finish Chrome Plated, Includes (4) Chrome Plated End Stanchions/Pair, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 1 1/4 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 3006.6548 BoatTector Grapnel Anchor Boats Kayaks PWC Jet Ski Paddle Boards etc.-3.5 lbs. (3006.6548)
- STENS Oem Replacement Belt 266-701 For Troy-Bilt Storm Snowblowers 754-04195 (266-701)
- DISCO Wire Harness Connector Heater/A/C Fan Speed Swtch (9778PK)
- EQUALIZER INDUSTRIES Standard Hydroblade 3 X 10 (EHB186)
- PHOENIX End Stanchion Kit, Hand Rail, 1-1/4 I.D. (4000EK)
- PHOENIX End Stanchion, Hand Rail (1288B1K)
- PHOENIX Large Hand Rail Kit, 55 InL, 7/8 O.D. (GRSS55K)
- PHOENIX Hand Rail Kit, 96 In L, Standard, 7/8 O.D. (GRSS96K)
- PHOENIX Hand Rail Kit, 12 In (GRSS12K)
- PHOENIX Hand Rail Kit, 36 In (GRSS36K)
- SPEC-D TUNING Mercedes Gl450 Aluminum Running Board Side Step Bars 13-18 (SSBOE-X16613-LN)
- Phoenix Running Boards, Nerf Bars & Steps