Shop All Towing Rings, Hooks & Tow Eyes
Phoenix
Lanyard For Toolbox
Mfr # PH1952
Zoro # G3572488
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Type Tool Box Replacement Parts (Cable)
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # PH1952
- Zoro # G3572488
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 20" |
Details
Item | Lanyard For Toolbox |
Material | vinyl |
Type | Tool Box Replacement Parts (Cable) |
Description
Lanyard For Toolbox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix Wa10906 (WA10906)
- CALIFORNIA IMMOBILIZER Wheel Clamp Type B, 14 and 15 In. Wheels (CI00503)
- SWIVL-EZE SwivlEze 2380271 238 Series Fixed Post - Pro Pole, Anodized Aluminum, 27", Bulk (238027-1)
- BUYERS PRODUCTS 16x13x88 Inch Diamond Tread Aluminum Topsider Truck Box (1701556)
- PHOENIX Bracket For Simulator (PND1907BKT)
- KINEDYNE Grade, 70 Chain, Grab Hooks, 3/8"X20ft., (1003820BX)
- BUYERS PRODUCTS D-Ring, PK 10 (B46PKGD10)
- KINEDYNE Double L Sliding, Standard Winch (1020K)
- BUYERS PRODUCTS Buyers Products Heavy Duty Rope Ring, Zinc-Plated Steel And Carries A Working Load Limit Of 2,000Lb (B28F)
- CURT Custom Wiring Harness, 56227 (56227)
- CURT Custom Wiring Harness, 56350 (56350)
- Phoenix Towing Rings, Hooks & Tow Eyes