Shop All Automotive Battery Accessories
Phoenix
Jump Start Kit, 1250 Max Amps, 30Ft
Mfr # JM304
Zoro # G3937875
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1250
- Application Towing/Recovery, Construction, Emergency/Rescue
- Includes 30 ft Cables with Clamps, 4 ft Cables, Battery Bolt Attachment Kit, Dust Cover, Handle
- Length 30 ft.
- Type Jump Start Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # JM304
- Zoro # G3937875
- UPC # 831872000030
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 30 ft. |
Cable Length (Ft.) | 30 |
Cable Length | 30 ft |
Details
Amps | 1250 |
Application | Towing/Recovery, Construction, Emergency/Rescue |
Includes | 30 ft Cables with Clamps, 4 ft Cables, Battery Bolt Attachment Kit, Dust Cover, Handle |
Type | Jump Start Kit |
Connection Type | Clamp |
Gauge | 4 ga. |
Copper (AWG/kcmil) | 4 |
Category Type | Jump Starters |
Item | Jump Start Kit |
Function | Plug In/Standard Jaw |
Max. Amps | 1,250 A |
Cable Color | Orange |
Jaw Type | Standard Jaw |
Strength Rating | Heavy Duty |
Maximum Current | 1,250 A |
Cable Wire Gauge | 4 AWG |
Cable Jacket Color | Orange |
Cable Connection Type | Crimped |
Description
Jump Start Kit, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 1,250 A, Jaw Type Standard Jaw, Cable Length 30 ft, Cable Jacket Color Orange, Includes 30 ft Cables with Clamps, 4 ft Cables, Battery Bolt Attachment Kit, Dust Cover, Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler, 21753 (21753)
- MEGUIARS ULTIMATE QK DETAILER UPGRADE 24 OZ (MGG-201024)
- BALDWIN FILTERS Oil Filter, 29 3/8 in Length, 6 1/2 in Outside Dia (P1510)
- BUYERS PRODUCTS 15x10x24 Inch Black Steel Underbody Truck Box with T-Handle (1703312)
- PHOENIX Plug Connector, 4 In, Black (PJM30PC)
- GROTE Mini Ato/Lp Mini Fuse Assortment, PK180 (82-ASST-180)
- CLORE AUTOMOTIVE 4 GA., 20 FT Booster Cable, 600A Parrot Clamp (404202)
- POWERDRIVE Inverter Installation Kit, 8.20" H (PDIKT2)
- ILC Replacement For FLOW RITE BA121 (BA-121)
- MOTORMITE 20-18 GAUGE MALE GM METRI-PACK 150 SERIE (85336)
- ROADPRO Trip-Glow MINI Fuses, 20A, PK2 (RPMINI20TG)
- Phoenix Automotive Battery Accessories