Shop All Automotive Wheels & Hubs
Phoenix
Hub Cover, Front, 8-Lug
Mfr # Q822F
Zoro # G4840613
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With 19.5 in Lo Pro Wheels with 32/33/38mm Lugnuts (8-Lug on 275mm Bolt Circle). Fit International, 2004-Current Ford, 2004-Current Hino, and 1996.5-Current Freightliner.
- Type Front, 8-Lug On 275 MM B.C. W/ 22MM
- Number of Lugs 8
- Vehicle Type Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # Q822F
- Zoro # G4840613
- Country of Origin Taiwan, Province of China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 19.5 in |
Bolt Circle Diameter | 275 mm |
Details
Item | Hub Cover |
Material | ABS |
For Use With | 19.5 in Lo Pro Wheels with 32/33/38mm Lugnuts (8-Lug on 275mm Bolt Circle). Fit International, 2004-Current Ford, 2004-Current Hino, and 1996.5-Current Freightliner. |
Type | Front, 8-Lug On 275 MM B.C. W/ 22MM |
Number of Lugs | 8 |
Vehicle Type | Truck |
Finish | Chrome |
Compatible with Make/Model/Year | 2004+ Ford, 2004+ Hino, 1996+ Current Freightliner |
Description
Hub Cover, Material ABS, Finish Chrome, For Wheel Diameter 19.5 in, Bolt Circle Diameter 275 mm, Compatible with Make/Model/Year 2004+ Ford, 2004+ Hino, 1996+ Current Freightliner, Includes -, Number of Lugs 8, Standards -, Vehicle Type Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Mann Filters, Hu7010Z (HU7010Z)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST205/75D-14 5 Hole C Ply (3S440)
- GROCO 1" NPT Bronze In-Line Ball Valve (IBV-1000)
- SKF Adapter Bearing, Ra103-Rr2 (RA103-RR2)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NG961)
- PHOENIX Dual Wheel Simulators, FL50 FL60 (NH8496)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- PHOENIX Replacement Front Hub Cover, SLU168 (PU168FHC)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495)
- WARN INDUSTRIES HUBS LOCK OUT, HUB ASSEMBLY (11690)
- Phoenix Automotive Tire & Wheel