Shop All Automotive Wheels & Hubs
Phoenix
Hub Cap, Dolly
Mfr # R2512
Zoro # G4174107
original price:
$16.98
29% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Dolly
- Width 8 in
- For Wheel Diameter 8 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # R2512
- Zoro # G4174107
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Width | 8 in |
For Wheel Diameter | 8 in |
Details
Material | Stainless Steel |
Item | Hub Cap |
Type | Dolly |
Finish | Stainless Steel |
Vehicle Type | Golf Cart, Mower Wheel, Tow Dolly |
Description
Hub Cap, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 8 in, Vehicle Type Golf Cart, Mower Wheel, Tow Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power PowerBand Belts, 2/BX85 (2/BX85)
- PYLE Marine Radio & Cd/MP3 Player (PLCD43MRB)
- CENTRIC PARTS Premium Brake Rotor, 120.50022 (120.50022)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- PHOENIX 19.5 10 Lug, Front (NH5092F)
- PHOENIX Dual Wheel Simulators, FL50 FL60 (NH8496)
- PHOENIX Dual Wheel Sim Front Axle Full Set 19.5 (NF19F)
- PHOENIX Lug Nut Cover (SP27)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495F)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- TIMKEN Wheel Race - Front Inner, 3720 (3720)
- Phoenix Automotive Tire & Wheel