Shop All Running Boards, Nerf Bars & Steps
Phoenix
Hand Rail Kit, 96 In L, Standard, 7/8 O.D.
Mfr # GRSS96K
Zoro # G4961381
product price: $201.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 96 in L, Standard, 7/8 OD
- Color Silver
- Material Stainless Steel
- Includes 4 Chrome Plated End Stanchions and 4 Center Stanchions/Pair
- Mounting Hardware Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GRSS96K
- Zoro # G4961381
- UPC # 831872013481
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Rail Length | 96 in |
Rail Diameter | 7/8 in |
Rail Width | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | 96 in L, Standard, 7/8 OD |
Color | Silver |
Item | Hand Rail Kit |
Material | Stainless Steel |
Includes | 4 Chrome Plated End Stanchions and 4 Center Stanchions/Pair |
Mounting Hardware Included | Yes |
Rail Shape | Round |
Mounting Hardware Required | Yes |
Description
Hand Rail Kit, Rail Shape Round, Rail Length 96 in, Rail Width 7/8 in, Material Stainless Steel, Color Silver, Finish Chrome Plated, Includes (4) Center Stanchions/Pair, (4) Chrome Plated End Stanchions, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 7/8 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 15-17 TAHOE/SUBURBAN CHROME HOOD SHIELD (680440)
- ZEROSTART Cab & Cargo Heater Model 300 - 12V, 40,000 Btu, 5/8in. 16Mm Hose, Rear Left Connections (7000301)
- SWIVL-EZE Attwood 1002S Lock'N-Pin 3/4" Pin Seat Mount Black E-Coated w/o Spring (1002-S)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566680 (P566680)
- PHOENIX Large Hand Rail Kit, 60 InL, 1-1/4 O.D. (GRSSB60K)
- PHOENIX Hand Rail Kit, 36 In (GRSS36K)
- PHOENIX Large Hand Rail Kit, 24 In L, 1-1/4 O.D. (GRSSB24K)
- PHOENIX Large Hand Rail Kit, 36 In L, 1-1/4 O.D. (GRSSB36K)
- PHOENIX Hand Rail Kit, 72 In L, Standard, 7/8 O.D. (GRSS72K)
- PHOENIX End Stanchion Kit, Hand Rail, 1-1/4 I.D. (4000EK)
- LUVERNE Black Powder Coated Aluminum Running Boards (415088-401723)
- Phoenix Running Boards, Nerf Bars & Steps