Shop All Running Boards, Nerf Bars & Steps
Phoenix
Hand Rail Kit, 60 In L, Standard, 7/8 O.D.
Mfr # GRSS60K
Zoro # G4230581
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 Chrome Plated End Stanchions and 4 Center Stanchions/Pair
- Color Silver
- Material Stainless Steel
- Type 60 in L, Standard, 7/8 OD
- Rail Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GRSS60K
- Zoro # G4230581
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Rail Length | 60 in |
Rail Diameter | 7/8 in |
Rail Width | 7/8 in |
Details
Includes | 4 Chrome Plated End Stanchions and 4 Center Stanchions/Pair |
Item | Hand Rail Kit |
Color | Silver |
Material | Stainless Steel |
Type | 60 in L, Standard, 7/8 OD |
Rail Shape | Round |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Description
Hand Rail Kit, Rail Shape Round, Rail Length 60 in, Rail Width 7/8 in, Material Stainless Steel, Color Silver, Finish Chrome Plated, Includes (4) Center Stanchions/Pair, (4) Chrome Plated End Stanchions, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 7/8 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THULE EVO FLUSH BLACK (710601)
- WEATHERTECH CargoLiners/Black, 40178 (40178)
- QUICKCABLE Stud S/T Lug, 4 Gauge, 3/8", PK5 (4904-005F)
- RACOR Racor Spin-On Elements, 3" Dia, S3216P (S3216P)
- PHOENIX Center Stanchion Kit, Hand Rail, 1-1/4 O.D (4000CK)
- PHOENIX Hand Rail Kit, 96 In L, Standard, 7/8 O.D. (GRSS96K)
- PHOENIX Large Hand Rail Kit, 12 InL, 1-1/4 O.D. (GRSSB12K)
- PHOENIX Large Hand Rail Kit, 55 InL, 7/8 O.D. (GRSS55K)
- PHOENIX End Stanchion, Hand Rail (1288B1K)
- PHOENIX Large Hand Rail Kit, 60 InL, 1-1/4 O.D. (GRSSB60K)
- BUYERS PRODUCTS Safety Folding Foot/Grab or Step-Black Powder Coated (B2797BPC)
- Phoenix Automotive Exterior Accessories