Shop All Towing Rings, Hooks & Tow Eyes
Phoenix
Front Wheel Liner
Mfr # PNH8490FWL
Zoro # G4835914
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT
- For Use With NH8494 & NH8495 Set
- Material Stainless Steel
- Number of Lugs 8
- Compatible Manufacturer Model Number NH8494, NH8494F, NH8495, NH8495F, NH8496, NH8496F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # PNH8490FWL
- Zoro # G4835914
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Bolt Circle Diameter | 275 mm |
For Wheel Diameter | 19.5 in |
Details
Item | Front Wheel Liner |
Standards | DOT |
For Use With | NH8494 & NH8495 Set |
Material | Stainless Steel |
Number of Lugs | 8 |
Compatible Manufacturer Model Number | NH8494, NH8494F, NH8495, NH8495F, NH8496, NH8496F |
Finish | Stainless Steel |
Number of Hand Holes | 4 |
Description
Front Wheel Liner, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 275 mm, Compatible Manufacturer Model Number NH8494, NH8494F, NH8495, NH8495F, NH8496, NH8496F, Number of Hand Holes 4, Number of Lugs 8, Standards DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Shock Bushing Kit 21-0001 (21-0001)
- KEN-TOOL Impact Sockets, Deep Length, 3/4 In Drive (30356)
- ARROW STORAGE PRODUCTS DOOR TUNE UP KIT (REPAIR KIT) (DK100)
- FOUR SEASONS International/Navistar 00-62 Shut-Off Valve, 84788 (84788)
- PHOENIX Bracket For Simulator (PND1907BKT)
- BUYERS PRODUCTS 5/8 Inch Weld-On Spring Latch Assembly-Plain Tube - 2.53 x 4.68 Inch-Unassembled (B2598HU)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Zinc Plated (DH5006)
- CURT Dbl Lock Gsnck Hitch Kit, 60724 (60724)
- CURT Custom Wiring Harness, 56391 (56391)
- WESTIN AUTOMOTIVE TOW HOOK (1 PER) BLK (46-3005)
- CURT Custom Wiring Connector, 56038 (56038)
- Phoenix Towing Rings, Hooks & Tow Eyes