Shop All Mud Flaps & Guards
Phoenix
Fender Flares, Fiberglass, -
Mfr # RBF-V98
Zoro # G4836343
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-3/4 in W
- Material Fiberglass
- For Use With 1998-2000 Vulcan 890 Series
- Net Weight 11.03 lb
- Compatible with Make/Model/Year 1998 to 2000 Vulcan 890 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # RBF-V98
- Zoro # G4836343
- Country of Origin United States
- Category Mud Flaps & Guards
Details
Type | 2-3/4 in W |
Material | Fiberglass |
Item | Fender Flares |
For Use With | 1998-2000 Vulcan 890 Series |
Net Weight | 11.03 lb |
Compatible with Make/Model/Year | 1998 to 2000 Vulcan 890 Series |
Fender Type | Rivet |
Finish | Primer |
Description
Fender Flares, Fender Type Rivet, Fiberglass, Gray, Finish Primer, Width 8 in, Compatible with Make/Model/Year 1998 to 2000 Vulcan 890 Series, Includes -, Net Weight 11.03 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SM ARNOLD Brush Trk W/67In Hdl 10In (25-688)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YWCL-DC)
- PROFORM Heavy-Duty Valve Spring Compressor (PFM66832)
- PHOENIX Fender Flares, Fiberglass, - (RBF-C)
- PHOENIX Fender Flares, 4 In, Century Wrecker (RBF-O)
- PHOENIX Fender Flare, Fiberglass, - (RBF-CR)
- PHOENIX Fender Flares, Fiberglass, - (RBF-HW)
- PHOENIX Fender Flares, Fiberglass, - (RBF-J93)
- PHOENIX Fender Flare, Fiberglass, - (RBF-CL)
- LUVERNE Textured Rubber Mud Guards, 251440 (251440)
- Phoenix Automotive Exterior Accessories