Shop All Mud Flaps & Guards
Phoenix
Fender Flares, Fiberglass, -
Mfr # RBF-J93
Zoro # G4836334
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 in W
- Material Fiberglass
- For Use With 1993+ Jerr-Dan Steel Body Wrecker
- Fender Type Rivet
- Net Weight 11.45 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # RBF-J93
- Zoro # G4836334
- Country of Origin United States
- Category Mud Flaps & Guards
Details
Type | 2 in W |
Material | Fiberglass |
For Use With | 1993+ Jerr-Dan Steel Body Wrecker |
Item | Fender Flares |
Fender Type | Rivet |
Net Weight | 11.45 lb |
Finish | Primer |
Compatible with Make/Model/Year | 1993+ Jerr-Dan Steel Body Wrecker |
Description
Fender Flares, Fender Type Rivet, Fiberglass, Gray, Finish Primer, Width 8 in, Compatible with Make/Model/Year 1993+ Jerr-Dan Steel Body Wrecker, Includes -, Net Weight 11.45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORAD Standard Coolant Thermostat, 248-160JV (248-160JV)
- ALL START Intelli-Cables Jump Starter Accessory (551)
- AUTO EXPRESSIONS AUTO SUN SHADE MAGIC SHD (1203006B)
- ESCO/EQUIPMENT SUPPLY CO Jack, Forklift, 7.5 tons Lifting Capacity (10437)
- PHOENIX Fender Flare, Fiberglass, - (RBF-CL)
- PHOENIX Fender Flare, Fiberglass, - (RBF-CR)
- PHOENIX Fender Flares, 4 In, Century Wrecker (RBF-O)
- PHOENIX Fender Flares, Fiberglass, - (RBF-C)
- PHOENIX Fender Flares, Fiberglass, - (RBF-HW)
- PHOENIX Quarter Fenders, 21 In, Pair (QF21)
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x24" x 36", PK2, 2 PK (BSGS2436)
- Phoenix Mud Flaps & Guards