Shop All Car Covers
Phoenix
Fender Flares, 4 In, PR
Mfr # 7415000003
Zoro # G4048545
product price: $280.99
/pr
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Application For 93+ Jerr Dan(R) Steel Body Wrecker
- Type 1 Pr
- Color Gray
- Compatible with Make/Model/Year 1993+ Jerr-Dan Steel Body Wrecker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # 7415000003
- Zoro # G4048545
- Country of Origin United States
- Category Car Covers
Dimensions
Width | 8 in |
Details
Item | Fender Flares |
Application | For 93+ Jerr Dan(R) Steel Body Wrecker |
Type | 1 Pr |
Color | Gray |
Compatible with Make/Model/Year | 1993+ Jerr-Dan Steel Body Wrecker |
Fender Type | Rivet |
Net Weight | 10.78 lb |
Finish | Primer |
Description
Fender Flares, Fender Type Rivet, Fiberglass, Gray, Finish Primer, Width 8 in, Compatible with Make/Model/Year 1993+ Jerr-Dan Steel Body Wrecker, Net Weight 10.78 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Socket, ISO, Split Pin, Nylon, 7-Pole (82-1043)
- TIMKEN Differential Pinion Bearing, M802048 (M802048)
- COUNTERACT Commercial Hub and Wheel Cleaner, 6" L (HBCTK-22)
- CUSHMAN Ignition Switch, 4 x 4 Diesel (T4625-75191)
- KWIK-COVERS Kwik-Covers 60Pk-Blk 60 Inch Round Packaged Kwik-Cover Black- Pack of 25 (60PK-BLK)
- 3M Self-Stick Liquid Protection Fabric, Blue, 14" x 300 ft (36878)
- RUGGED RIDGE SEAT COVER KIT, FRONT, NEOPRENE, BLACK; 11-18 JEEP WRANGLER JK (13215.01)
- CLASSIC ACCESSORIES Classic Accessories 137171001 RV PermaPRO Travel Trailer Cover - 24 - 27 Ft. (C1H-137171001)
- 3M Self-Stick Liquid Protection Fabric, Blue, 28" x 300 ft (36879)
- DUCK COVERS Weather Defender Grey Standard Cab Truck Cover (A3T197)
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- Phoenix Automotive Exterior Accessories