Shop All Trailer Wiring
Phoenix
Female Cable Connector W Red/Black Cable
Mfr # PJM30-5
Zoro # G0597908
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Parts (Battery Cable Connector)
- Length 4 ft.
- For Use With JumpMax Booster Cable Assemblies
- Features For JumpMax Booster Cable Assemblies
- Cable Length 11 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # PJM30-5
- Zoro # G0597908
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 4 ft. |
Cable Length | 11 ft |
Details
Item | Female Cable Connector W Red/Black Cable |
Type | Replacement Parts (Battery Cable Connector) |
For Use With | JumpMax Booster Cable Assemblies |
Features | For JumpMax Booster Cable Assemblies |
Termination Type | Battery Cable |
Description
Female Cable Connector W Red/Black Cable, Termination Type Battery Cable, Cable Length 11 ft, Wire Color Black, Red, Features For JumpMax Booster Cable Assemblies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Emergency 4-in-1 Rescue Tool, 1.3 In L (7902)
- MCGARD 5 LUG 12X1.5 BULGE INSTALLATION KIT BLACK 3/4" HEX (84538)
- WEATHERTECH Front/Rear Side Window Deflectors, 82761 (82761)
- SLIME Tire Repair Plugs, 5 Pc. (20233)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- PHOENIX Flashlight Holder (SP135FLHOA)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- Phoenix Trailer Wiring