Shop All Running Boards, Nerf Bars & Steps
Phoenix
End Stanchion, Hand Rail
Mfr # 1288B1K
Zoro # G4177257
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Type Hand Rail
- For Use With BA7 Hand Rail Kits
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # 1288B1K
- Zoro # G4177257
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
For Rail Diameter | 7/8 in |
Rail Diameter | 7/8 in |
Details
Includes | Mounting hardware |
Item | End Stanchion |
Type | Hand Rail |
For Use With | BA7 Hand Rail Kits |
Color | Silver |
Material | Stainless Steel |
Component Type | End Stanchion |
Rail Shape | Round |
Description
End Stanchion, Color Silver, Component Type End Stanchion, For Rail Diameter 7/8 in, Includes Mounting Hardware, Material Stainless Steel, Rail Diameter 7/8 in, Rail Shape Round, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter 2013-2018 Acura RDX, 49211 (49211)
- WALKER EXHAUST Exhaust Elbow, 41437 (41437)
- VALVOLINE Transmission Fluid, Amber, 1 qt. (811095)
- SOUTHCO Push Button Push-to-Close Latch (93-314)
- PHOENIX Large Hand Rail Kit, 12 InL, 1-1/4 O.D. (GRSSB12K)
- PHOENIX Large Hand Rail Kit, 60 InL, 1-1/4 O.D. (GRSSB60K)
- PHOENIX Large Hand Rail Kit, 24 In L, 1-1/4 O.D. (GRSSB24K)
- PHOENIX Hand Rail Kit, 24 In (GRSS24K)
- PHOENIX Hand Rail Kit, 72 In L, Standard, 7/8 O.D. (GRSS72K)
- PHOENIX Large Hand Rail Kit, 36 In L, 1-1/4 O.D. (GRSSB36K)
- LUVERNE 14-C PROMASTER 1500/2500/3500 GRIP STEP 7IN RUNNING BOARD BLACK TEXTUR (415236)
- Phoenix Automotive Exterior Accessories