Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel SimulatorsRear, 2 Hand Holes
Mfr # N252R
Zoro # G4222495
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Wheel Sizes: 22.5 in x 7.5 in, 8.25 in, 9, 10 Lug
- Type Rear With 2 Hand Holes, 2HH Stud Pilot
- Includes Installation Tool, Mounting Hardware
- Standards DOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # N252R
- Zoro # G4222495
- UPC # 831872002201
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Bolt Circle Diameter | 11.25 in |
For Wheel Diameter | 22.5 in |
Details
Material | Stainless Steel |
Item | Dual Wheel Simulators |
For Use With | Wheel Sizes: 22.5 in x 7.5 in, 8.25 in, 9, 10 Lug |
Type | Rear With 2 Hand Holes, 2HH Stud Pilot |
Includes | Installation Tool, Mounting Hardware |
Standards | DOT |
Finish | Stainless Steel |
Number of Hand Holes | 2 |
Vehicle Wheel Style | Dual |
Number of Lugs | 10 |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 22.5 in, Bolt Circle Diameter 11.25 in, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 2, Number of Lugs 10, Standards DOT, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK N12-5866 Spark Plugs for BR5ES; 4 Per Box (N12-5866)
- HENGST Air Filter O.E.M. (T250W)
- TIMKEN Engine Crankshaft Seal - Front, 472397 (472397)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF19)
- PHOENIX Hub Cap, Dolly (R2512)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PHOENIX Dual Wheel Simulators, C4500-C5500 (NH4860)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GD816)
- TIMKEN Wheel Seal, 473214 (473214)
- Phoenix Automotive Wheels & Hubs