Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Rear, Hub Pilot
Mfr # NH252R
Zoro # G4203753
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT
- Type Rear With Hub Pilot & 2 Hand Holes
- Material Stainless Steel
- Includes Installation Tool, Mounting Hardware
- For Use With Medium To Heavy-Duty Trucks: Wheel Sizes: 22.5 in x 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NH252R
- Zoro # G4203753
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Bolt Circle Diameter | 285 mm |
For Wheel Diameter | 22.5 in |
Details
Standards | DOT |
Type | Rear With Hub Pilot & 2 Hand Holes |
Material | Stainless Steel |
Includes | Installation Tool, Mounting Hardware |
Item | Dual Wheel Simulators |
For Use With | Medium To Heavy-Duty Trucks: Wheel Sizes: 22.5 in x 8.25 in |
Number of Lugs | 10 |
Number of Hand Holes | 2 |
Vehicle Wheel Style | Dual |
Finish | Stainless Steel |
Vehicle Type | Truck |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 22.5 in, Bolt Circle Diameter 285 mm, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 2, Number of Lugs 10, Standards DOT, Vehicle Type Truck, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 30146; Stainless Steel Fender Holder Kit; 1/2" (30143)
- SIMPSON STRONG-TIE G90100PK16InsulSupport (IS16-R)
- BIOBOR Winter Diesel Conditioner, 2.5 gal. (BBDCWPLUS2.5GAL01US)
- A & I PRODUCTS Block, Drawbar Stop 4" x4" x2" (A-65300C1)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GDF17F)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PHOENIX Dual Wheel Sim Front Axle Full Set 19.5 (NF19F)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF25)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- Phoenix Automotive Wheels & Hubs