Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Full Set, 19.5 In
Mfr # NH8495
Zoro # G4088691
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT
- Type Full Set
- Material Stainless Steel
- Includes Installation Tool, Mounting Hardware
- For Use With Wheel Size:19.5 in, 90-02 Intl 4700, 01+ Intl 4300-4400, 03+ Freightliner, 8-Lug, 2WD & 4WD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NH8495
- Zoro # G4088691
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 19.5 in |
Bolt Circle Diameter | 275 mm |
Details
Standards | DOT |
Type | Full Set |
Material | Stainless Steel |
Includes | Installation Tool, Mounting Hardware |
For Use With | Wheel Size:19.5 in, 90-02 Intl 4700, 01+ Intl 4300-4400, 03+ Freightliner, 8-Lug, 2WD & 4WD |
Item | Dual Wheel Simulators, DOT Mount |
Number of Lugs | 8 |
Compatible with Make/Model/Year | 2019 to 2021 Chevy/GMC C4500, 2019 to 2021 Chevy/GMC C5500, 2019 to 2021 Chevy/GMC C6500, 2004 to 2021 Ford F650, 2002 to 2021 Freightliner, 2004 to 2021 Hino 258 |
Finish | Stainless Steel |
Vehicle Wheel Style | Dual |
Compatible Manufacturer Model Number | Wheel # 28680, Wheel # 50180 |
Number of Hand Holes | 4 |
Vehicle Type | Semi, Truck |
Description
Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 275 mm, Compatible Manufacturer Model Number Wheel # 28680, Wheel # 50180, Compatible with Make/Model/Year 2019 to 2021 Chevy/GMC C4500, 2019 to 2021 Chevy/GMC C5500, 2019 to 2021 Chevy/GMC C6500, 2004 to 2021 Ford F650, 2002 to 2021 Freightliner, 2004 to 2021 Hino 258, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Spring Clip (J4021S)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63875 (G63875)
- GROTE Plug, Die-Cast, 7 Pole (82-1001)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GDF17F)
- PHOENIX Dual Wheel Simulators, Rear, Hub Pilot (NH252R)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495F)
- PHOENIX Dual Wheel Sim Front Axle Full Set 19.5 (NF19F)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- Phoenix Automotive Tire & Wheel