Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Full Set, 19.5 In
Mfr # NG961
Zoro # G4008821
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Set
- Material Stainless Steel
- For Use With Wheel Size:19.5 in, GM/Chevy CK 3500 HD Series, Topkick/Kodiak, P-30 Chassis, 5-Lug F, 10-Lug R, 2WD & 4WD Auto Hub, 01+
- Standards DOT
- Includes Installation Tool, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NG961
- Zoro # G4008821
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Bolt Circle Diameter | 7.25 in |
For Wheel Diameter | 19.5 in |
Details
Type | Full Set |
Material | Stainless Steel |
For Use With | Wheel Size:19.5 in, GM/Chevy CK 3500 HD Series, Topkick/Kodiak, P-30 Chassis, 5-Lug F, 10-Lug R, 2WD & 4WD Auto Hub, 01+ |
Standards | DOT |
Item | Dual Wheel Simulators, DOT Mount |
Includes | Installation Tool, Mounting Hardware |
Finish | Stainless Steel |
Vehicle Type | Truck |
Number of Hand Holes | 5 |
Number of Lugs | 10 |
Compatible with Make/Model/Year | 1990 to 2003 Chevy/GMC HD3500, 1975 to 2003 Chevy/GMC P-30 Chassis |
Vehicle Wheel Style | Dual |
Description
Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 7.25 in, Compatible with Make/Model/Year 1990 to 2003 Chevy/GMC HD3500, 1975 to 2003 Chevy/GMC P-30 Chassis, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 5, Number of Lugs 10, Standards DOT, Vehicle Type Truck, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-59047)
- AGS Sil-Glyde Silicone Lubricant, 1.5 Oz Tube (SG-2)
- WAI GLOBAL STRHI PMGR 12V 9T CW (19451N)
- SEA DOG 8 Galvanized Cleat, #040108-1 (040108-1)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495F)
- PHOENIX Lug Nut Cover, 1.75 Tall (190)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GD816)
- PHOENIX Dual Wheel Simulators, C4500-C5500 (NH4860)
- PHOENIX Dual Wheel Simulators, FL50 FL60 (NH8496)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GDG92)
- MTD Wheel Assy W/Tire (734-1268)
- Phoenix Automotive Tire & Wheel