Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Full Set, 19.5 In
Mfr # NF25
Zoro # G4052002
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT
- Type Full Set, D.O.T Mount
- Material Stainless Steel
- Includes Installation Tool, Mounting Hardware
- For Use With Wheel Size:19.5 in, Ford F-450 Series, 10-Lug, 2WD & Auto Hub 4WD, 88-98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NF25
- Zoro # G4052002
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 19.5 in |
Bolt Circle Diameter | 225 mm |
Details
Standards | DOT |
Type | Full Set, D.O.T Mount |
Material | Stainless Steel |
Item | Dual Wheel Simulators |
Includes | Installation Tool, Mounting Hardware |
For Use With | Wheel Size:19.5 in, Ford F-450 Series, 10-Lug, 2WD & Auto Hub 4WD, 88-98 |
Compatible with Make/Model/Year | 2005 to 2021 Ford F450, 2006 to 2009 Ford LCF Cab Over, 2006 to 2009 International CF500/CF600, 2011 to 2015 International Terra Star |
Finish | Stainless Steel |
Number of Hand Holes | 5 |
Vehicle Wheel Style | Dual |
Number of Lugs | 10 |
Vehicle Type | Cab-over, Semi, Truck, Van |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 225 mm, Compatible with Make/Model/Year 2005 to 2021 Ford F450, 2006 to 2009 Ford LCF Cab Over, 2006 to 2009 International CF500/CF600, 2011 to 2015 International Terra Star, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 5, Number of Lugs 10, Standards DOT, Vehicle Type Cab-over, Semi, Truck, Van, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 4" Round Amber Turn Lamp Amber Lens 3 Pole (TQ T40-AA0T-1)
- GATES Tension Pulley, Industry Number, 36223 (36223)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 7PK2120 (7PK2120)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 28 Foot (3013396)
- PHOENIX Dual Wheel Simulators, C4500-C5500 (NH4860)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495F)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF19)
- PHOENIX Lug Nut Cover, 1.75 Tall (190)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- PHOENIX Lugnut Cover, 20MM Stud (PQ200PLC)
- DORMAN Dorman 13975 Wheel Hub Dust Caps (D18-13975)
- Phoenix Automotive Wheels & Hubs