Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Full Set, 19.5 In
Mfr # NF19
Zoro # G4132082
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Tool, Mounting Hardware
- Type Full Set
- For Use With Wheel Size:19.5 in, Ford F450-F550, 8-Lug, 2WD & 4WD, 99-02
- Material Stainless Steel
- Standards DOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NF19
- Zoro # G4132082
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 19.5 in |
Bolt Circle Diameter | 225 mm |
Details
Includes | Installation Tool, Mounting Hardware |
Item | Dual Wheel Simulators |
Type | Full Set |
For Use With | Wheel Size:19.5 in, Ford F450-F550, 8-Lug, 2WD & 4WD, 99-02 |
Material | Stainless Steel |
Standards | DOT |
Number of Hand Holes | 5 |
Vehicle Wheel Style | Dual |
Finish | Stainless Steel |
Number of Lugs | 8 |
Compatible with Make/Model/Year | 2002 Ford E550 Van, 1999 to 2002 Ford F450, 1999 to 2002 Ford F550, 2004 to 2010 Hino 165/185 |
Vehicle Type | Cab-over, Truck, Van |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 225 mm, Compatible with Make/Model/Year 2002 Ford E550 Van, 1999 to 2002 Ford F450, 1999 to 2002 Ford F550, 2004 to 2010 Hino 165/185, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 5, Number of Lugs 8, Standards DOT, Vehicle Type Cab-over, Truck, Van, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD Tester Circuit 6-12Volt (129)
- A & I PRODUCTS 60 Double Connector Link (USA) 4" x6" x2" (A-CL60D)
- CUMMINS 5000 Watts Power Inverter Modified Sine Wave Car Inverter (CMN5000W)
- BALDWIN In-Line Fuel Filter, BF1104 (BF1104)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NG961)
- PHOENIX Dual Wheel Simulators, Full Set, 17 In (NF23)
- PHOENIX 19.5 10 Lug, Front (NH5092F)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- GRID WHEELS 18 Diameter x 9 Width 6 x 1397 Millimeter 6 x 550 Bolt Pattern (GD0718090655R1810)
- Phoenix Automotive Tire & Wheel