Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Full Set, 16 In
Mfr # NF98F
Zoro # G3888053
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheel Size:16 in, Ford E Series, 92+
- Includes Installation Tool, Mounting Hardware
- Material Stainless Steel
- Standards DOT
- Type Front Axle, Full Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NF98F
- Zoro # G3888053
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Bolt Circle Diameter | 6.5 in |
For Wheel Diameter | 16 in |
Details
For Use With | Wheel Size:16 in, Ford E Series, 92+ |
Includes | Installation Tool, Mounting Hardware |
Material | Stainless Steel |
Standards | DOT |
Type | Front Axle, Full Set |
Item | Dual Wheel Simulators, DOT Mount |
Vehicle Type | Van |
Number of Lugs | 8 |
Finish | Stainless Steel |
Number of Hand Holes | 8 |
Compatible with Make/Model/Year | 1992 to 2007 Ford E350 Van, 1992 to 2007 Ford E450 Van |
Vehicle Wheel Style | Dual |
Description
Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 6.5 in, Compatible with Make/Model/Year 1992 to 2007 Ford E350 Van, 1992 to 2007 Ford E450 Van, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 8, Number of Lugs 8, Standards DOT, Vehicle Type Van, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Jack Set, Friction, Gray (77043)
- OIL-DRI Oil Dri 245731 40 Quart Industrial Oil Absorbent (245731)
- BEP MARINE Panel-Mounted Battery Master Switch (701-PM)
- QUICKCABLE Bent Lug, 4/0, 1/2", 90 deg., PK5 (6440-005HL)
- PHOENIX 19.5 10 Lug, Front (NH5092F)
- PHOENIX Hub Cap, Dolly (R2512)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- PHOENIX Dual Wheel Simulators, C4500-C5500 (NH4860)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF25)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- HD DRIVEN Nut Cover Metal Bullet Flange Push On 33mm, PK 10 (076-00306)
- Phoenix Automotive Tire & Wheel