Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Full Set, 16 In
Mfr # NF10
Zoro # G4228506
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wheel Size:16 in, Ford/Chevy Freightliner: Chevy Kodiak, Topkick, 92-99; Ford F600, F700, 90-100
- Includes Installation Tool, Mounting Hardware
- Material Stainless Steel
- Standards DOT
- Type Full Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NF10
- Zoro # G4228506
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 16 in |
Bolt Circle Diameter | 7.25 in |
Details
Item | Dual Wheel Simulators |
For Use With | Wheel Size:16 in, Ford/Chevy Freightliner: Chevy Kodiak, Topkick, 92-99; Ford F600, F700, 90-100 |
Includes | Installation Tool, Mounting Hardware |
Material | Stainless Steel |
Standards | DOT |
Type | Full Set |
Vehicle Wheel Style | Dual |
Compatible with Make/Model/Year | 1988 to 1998 Ford F53 Motorhome Chassis, 1988 to 1998 Ford Super Duty |
Vehicle Type | RV, Truck |
Number of Hand Holes | 4 |
Finish | Stainless Steel |
Number of Lugs | 10 |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 7.25 in, Compatible with Make/Model/Year 1988 to 1998 Ford F53 Motorhome Chassis, 1988 to 1998 Ford Super Duty, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 10, Standards DOT, Vehicle Type RV, Truck, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN S32 I-Beam Track Black1496mm (RC6320-1.5)
- GROTE Scotchlok, 18-14 Ga, PK25 (83-2383)
- LASALLE BRISTOL LaSalle Bristol 270341413A Rma Xtrm Butyl Tape 1/8X1X30' (270341413A)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 32326 (32326)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GDF17F)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF25)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- PHOENIX Lug Nut Cover (SP27)
- PHOENIX Hub Cap, Dolly (R2512)
- PHOENIX Dual Wheel Simulators, Chevy/Ford/Freight (NH8494)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET45 CB66.1 Black (X47561)
- Phoenix Automotive Wheels & Hubs