Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Full Set, 16 In
Mfr # N6664
Zoro # G3891212
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT
- Includes Installation Tool, Mounting Hardware
- For Use With Wheel Size:16 in, 90-98 GMC, 99+ GM 3500, 85+ Isuzu NPR, 94+ UD 1400, 6-Lug, 2WD & 4WD
- Type Full Set, 6 Hand Holes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # N6664
- Zoro # G3891212
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 16 in |
Bolt Circle Diameter | 225.25 mm |
Details
Standards | DOT |
Includes | Installation Tool, Mounting Hardware |
Item | Dual Wheel Simulators, DOT Mount |
For Use With | Wheel Size:16 in, 90-98 GMC, 99+ GM 3500, 85+ Isuzu NPR, 94+ UD 1400, 6-Lug, 2WD & 4WD |
Type | Full Set, 6 Hand Holes |
Material | Stainless Steel |
Number of Hand Holes | 6 |
Number of Lugs | 6 |
Finish | Stainless Steel |
Vehicle Wheel Style | Dual |
Compatible with Make/Model/Year | Hino, Isuzu, Mitsubishi |
Vehicle Type | Cab-over |
Description
Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 225.25 mm, Compatible with Make/Model/Year Hino, Isuzu, Mitsubishi, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 6, Number of Lugs 6, Standards DOT, Vehicle Type Cab-over, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE RECEIVER/COUPLER/TRAILER LOCKS - KEYED ALIKE SET (63256)
- ANCHOR INDUSTRIES FORD SP UTIL V6 4.0 09-97/FORD TK V6 3.0 (2851)
- SEACHOICE Premium Battery Tray Fits Group 24 (21961)
- PARKER Male Connector, 3/4 x 3/4 In (VS68NTA-12-12)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NG961)
- PHOENIX Lugnut Cover, 20MM Stud (PQ200PLC)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- PHOENIX SIMULATOR PART SPACER FOR GDG01/NST06 (PGDST87SPA)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GDF17F)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- AMERICANA TIRE AND WHEEL Americana Tire and Wheel 10066 Economy Bias Tire Only 5.30 x 12, C Load Range (10066)
- Phoenix Automotive Wheels & Hubs