Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Full Set, 16 In
Mfr # GDF17F
Zoro # G4832947
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards DOT
- For Use With Wheel Size:16 in, Ford F250/F350 Series, 8-Lug, 2WD & 4WD, 99-02
- Type Front Axle, Full Set
- Includes Installation Tool, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # GDF17F
- Zoro # G4832947
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 16 in |
Bolt Circle Diameter | 170 mm |
Details
Material | Stainless Steel |
Standards | DOT |
For Use With | Wheel Size:16 in, Ford F250/F350 Series, 8-Lug, 2WD & 4WD, 99-02 |
Item | Dual Wheel Simulators, DOT Mount |
Type | Front Axle, Full Set |
Includes | Installation Tool, Mounting Hardware |
Finish | Stainless Steel |
Vehicle Type | Truck |
Number of Hand Holes | 4 |
Compatible with Make/Model/Year | 1999 to 2002 Ford F350 |
Number of Lugs | 8 |
Vehicle Wheel Style | Dual |
Description
Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 170 mm, Compatible with Make/Model/Year 1999 to 2002 Ford F350, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Type Truck, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Lube Filter, 57045Xp (57045XP)
- CAT 3 Ton Big Wheel Off Road Hybrid Jack (240330)
- COLE HERSEE 2 Position Brass Ignition Switch (M-489-BP)
- WALTER SURFACE TECHNOLOGIES UNO S Cleaner/Degreaser, Bottle (53G037)
- PHOENIX Dual Wheel Sim Front Axle Full Set 19.5 (NF19F)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF25)
- PHOENIX Dual Wheel Simulators, Chevy/Ford/Freight (NH8494)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- PHOENIX 19.5 10 Lug, Front (NH5092F)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF19)
- RTX Alloy Wheel, Illusion 17x7.5 5x114.3 ET45 CB73.1 White And Black (081105)
- Phoenix Automotive Wheels & Hubs