Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Full Set, 16 In
Mfr # GD816
Zoro # G4162146
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Installation Tool, Mounting Hardware
- For Use With Wheel Size:16 in, Ford F-350, 8-Lug, 2WD & 4WD, 85-98
- Standards DOT
- Type Full Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # GD816
- Zoro # G4162146
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 16 in |
Bolt Circle Diameter | 6.5 in |
Details
Item | Dual Wheel Simulators, DOT Mount |
Material | Stainless Steel |
Includes | Installation Tool, Mounting Hardware |
For Use With | Wheel Size:16 in, Ford F-350, 8-Lug, 2WD & 4WD, 85-98 |
Standards | DOT |
Type | Full Set |
Compatible with Make/Model/Year | 1994 to 1998 Dodge 3500 2WD/4WD, 1985 to 1998 Ford F350 |
Number of Lugs | 8 |
Finish | Stainless Steel |
Vehicle Type | Truck |
Vehicle Wheel Style | Dual |
Number of Hand Holes | 4 |
Description
Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 6.5 in, Compatible with Make/Model/Year 1994 to 1998 Dodge 3500 2WD/4WD, 1985 to 1998 Ford F350, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Type Truck, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Adapter, For 3/8" Fuel Connectors, PK2 (K155)
- BLAYLOCK BLAYLOCK DL-80 Cargo Door Lock (DL-80)
- BELL Sport Compass (22-1-29013-8)
- PUROLATOR Purolator A16168 PurolatorONE Advanced Air Filter (A16168)
- PHOENIX Dual Wheel Simulators, Chevy/Ford/Freight (NH8494)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF25)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- PHOENIX Lug Nut Cover, 1 5/8 In, Stainless Steel (PN6256LNC)
- PHOENIX Dual Wheel Simulators, FL50 FL60 (NH8496)
- SEACHOICE Galvanized Trailer Wheel Hub, 1,750 lbs., 5 UHI Lugs (53101)
- Phoenix Automotive Tire & Wheel