Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Front, Hub Pilot
Mfr # NH252F
Zoro # G4095445
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Front With Hub Pilot & 2 Hand Holes
- Includes Installation Tool, Mounting Hardware
- For Use With Medium To Heavy-Duty Trucks: Wheel Sizes: 22.5 in x 8.25 in
- Standards DOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NH252F
- Zoro # G4095445
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 22.5 in |
Bolt Circle Diameter | 285 mm |
Details
Material | Stainless Steel |
Type | Front With Hub Pilot & 2 Hand Holes |
Includes | Installation Tool, Mounting Hardware |
Item | Dual Wheel Simulators |
For Use With | Medium To Heavy-Duty Trucks: Wheel Sizes: 22.5 in x 8.25 in |
Standards | DOT |
Number of Lugs | 10 |
Number of Hand Holes | 2 |
Finish | Stainless Steel |
Vehicle Wheel Style | Dual |
Vehicle Type | Truck |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 22.5 in, Bolt Circle Diameter 285 mm, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 2, Number of Lugs 10, Standards DOT, Vehicle Type Truck, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS Handheld CB Radio, 4W, Single Pin (HHRT50)
- PENNZOIL Engine Oil, 10W-30, Pennzoil, 5 Qt. (550045214)
- LIQUI MOLY Leichtlauf High Tech 5W-40, 20 Liter, 20122 (20122)
- ACCESS TOOLS Super Mega Jack Set (SMJS4)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GDG92)
- PHOENIX Lug Nut Cover (SP27)
- PHOENIX Replacement Front Hub Cover (PN252FHC)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- PHOENIX Lug Nut Cover, 1.75 Tall (190)
- PIONEER RIM AND WHEEL CO High-Speed Hub and Spindle Assemblies (BT250)
- Phoenix Automotive Tire & Wheel