Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Front, 2 Hand Holes
Mfr # N252F
Zoro # G4057995
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards DOT
- Type Front With 2 Hand Holes, 2HH Stud Pilot
- Includes Installation Tool, Mounting Hardware
- For Use With Wheel Sizes: 22.5 in x 7.5 in, 8.25 in, 9 10 Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # N252F
- Zoro # G4057995
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Bolt Circle Diameter | 11.25 in |
For Wheel Diameter | 22.5 in |
Details
Material | Stainless Steel |
Standards | DOT |
Type | Front With 2 Hand Holes, 2HH Stud Pilot |
Item | Dual Wheel Simulators |
Includes | Installation Tool, Mounting Hardware |
For Use With | Wheel Sizes: 22.5 in x 7.5 in, 8.25 in, 9 10 Lug |
Vehicle Wheel Style | Dual |
Number of Lugs | 10 |
Finish | Stainless Steel |
Number of Hand Holes | 2 |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 22.5 in, Bolt Circle Diameter 11.25 in, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 2, Number of Lugs 10, Standards DOT, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Shur-Lok Boat Hook (130)
- FEL-PRO Engine Oil Pan Gasket Set, OS 30061 T (OS 30061 T)
- GUEST On-Board Battery Charger 10A / 12V - 2 Bank - 120V Input (2711A)
- THRIVE 80W90 Gear Oil 55 Gal Drum (455140)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF19)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PHOENIX SIMULATOR PART FRONT WHEEL LINER 17IN 8LUG 5HH CUSTOM LINER (PD1703FWL)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NG961)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GDF17F)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GD816)
- ROADPRO Chrome Plated Rear Hub Cap, .75 Lip, 8 (RPRHC81258)
- Phoenix Automotive Tire & Wheel