Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, FL50 FL60
Mfr # NH8496
Zoro # G4013292
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Tool, Mounting Hardware
- Type Full Set, 4 Hand Holes, Accuride #28680 HP Dual 20MM
- Standards DOT
- Material Stainless Steel
- For Use With Chevy/Ford/Freightliner, FL50, FL60, 19.5, 8-Lug, 97+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NH8496
- Zoro # G4013292
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 19.5 in |
Bolt Circle Diameter | 275 mm |
Details
Item | Dual Wheel Simulators |
Includes | Installation Tool, Mounting Hardware |
Type | Full Set, 4 Hand Holes, Accuride #28680 HP Dual 20MM |
Standards | DOT |
Material | Stainless Steel |
For Use With | Chevy/Ford/Freightliner, FL50, FL60, 19.5, 8-Lug, 97+ |
Finish | Stainless Steel |
Number of Hand Holes | 4 |
Vehicle Wheel Style | Dual |
Number of Lugs | 8 |
Compatible with Make/Model/Year | 1996 to 2001 Freightliner FL50/FL60 |
Compatible Manufacturer Model Number | Wheel # 28680, Wheel # 50180 |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 275 mm, Compatible Manufacturer Model Number Wheel # 28680, Wheel # 50180, Compatible with Make/Model/Year 1996 to 2001 Freightliner FL50/FL60, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000503)
- NOCO Boost Plus 1000A UltraSafe Lithium Jump Starter, 12V (GB40)
- VIKAN Car Wash Waterfed Telescopic Handle Quik (297352Q)
- A & I PRODUCTS Tool Box, Orange Metal 16.5" x5" x5.2" (A-5A3OR)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GDF17F)
- PHOENIX Hub Cap, Dolly (R2512)
- PHOENIX Lug Nut Cover (SP27)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NG961)
- PHOENIX Dual Wheel Simulators, Full Set, 17 In (NF23)
- HD DRIVEN Nut Cover Plastic Bullet Hex Push On 33mm, PK 10 (076-00606)
- Phoenix Automotive Tire & Wheel