Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Chevy/Ford/Freight
Mfr # NH8494
Zoro # G3897835
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Installation Tool, Mounting Hardware
- Standards DOT
- For Use With Chevy/ Ford/Freightliner, 2WD & 4WD, 19 in X 6 ft Wheels, 19.5, 8-Lug, 90-99
- Type Full Set, 4 Hand Holes, Accuride #28680 20MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NH8494
- Zoro # G3897835
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Bolt Circle Diameter | 275 mm |
For Wheel Diameter | 19.5 in |
Details
Material | Stainless Steel |
Includes | Installation Tool, Mounting Hardware |
Standards | DOT |
For Use With | Chevy/ Ford/Freightliner, 2WD & 4WD, 19 in X 6 ft Wheels, 19.5, 8-Lug, 90-99 |
Type | Full Set, 4 Hand Holes, Accuride #28680 20MM |
Item | Dual Wheel Simulators |
Number of Lugs | 8 |
Number of Hand Holes | 4 |
Vehicle Type | Semi, Truck |
Compatible with Make/Model/Year | 1990 to 2010 Chevy/GMC C4500, 1990 to 2010 Chevy/GMC C5500, 1990 to 2010 Chevy/GMC C6500, 1990 to 2003 Ford F600, 1990 to 2003 Ford F650, 1990 to 1996 Freightliner FL50/FL60 |
Vehicle Wheel Style | Dual |
Compatible Manufacturer Model Number | Wheel # 28680, Wheel # 50180 |
Finish | Stainless Steel |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 275 mm, Compatible Manufacturer Model Number Wheel # 28680, Wheel # 50180, Compatible with Make/Model/Year 1990 to 2010 Chevy/GMC C4500, 1990 to 2010 Chevy/GMC C5500, 1990 to 2010 Chevy/GMC C6500, 1990 to 2003 Ford F600, 1990 to 2003 Ford F650, 1990 to 1996 Freightliner FL50/FL60, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 3-1/4 in. (02648B)
- CURT CustomWiringConnector (4Way FlatOutput, OEM TowPackage Required), 56412 (56412)
- MAIN FILTER PALL HC7500SWT8H Replacement/Interchange Spin-On Filter (MF0058080)
- DISCO Battery Terminal Assrtmnt Adj Red Tray W/Clr Lid (8804RCP)
- PHOENIX 19.5 10 Lug, Front (NH5092F)
- PHOENIX Lug Nut Cover (SP27)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GD816)
- PHOENIX Hub Cover, Front, 8-Lug (Q822F)
- PHOENIX Dual Wheel Simulators, Full Set, 17 In (NF23)
- PHOENIX Dual Wheel Simulators, Rear, Hub Pilot (NH252R)
- TIMKEN Wheel Race - Rear Outer, JLM506810 (JLM506810)
- Phoenix Automotive Tire & Wheel