Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, C4500-C5500
Mfr # NH4860
Zoro # G4197243
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Full Set, 4 Hand Holes, Premium
- Standards DOT
- For Use With Chevy C4500-C5500, 19.5, 8-Lug, 03+
- Includes Installation Tool, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phoenix
- MFR # NH4860
- Zoro # G4197243
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 19.5 in |
Bolt Circle Diameter | 275 mm |
Details
Material | Stainless Steel |
Type | Full Set, 4 Hand Holes, Premium |
Standards | DOT |
Item | Dual Wheel Simulators |
For Use With | Chevy C4500-C5500, 19.5, 8-Lug, 03+ |
Includes | Installation Tool, Mounting Hardware |
Compatible Manufacturer Model Number | Wheel # 29717 |
Vehicle Type | Truck |
Number of Hand Holes | 4 |
Finish | Stainless Steel |
Number of Lugs | 8 |
Compatible with Make/Model/Year | 2003 to 2021 Chevy/GMC C4500 |
Vehicle Wheel Style | Dual |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 275 mm, Compatible Manufacturer Model Number Wheel # 29717, Compatible with Make/Model/Year 2003 to 2021 Chevy/GMC C4500, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Type Truck, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESIDENT ELECTRONICS 10/12 Meter Ham Radio w/ 7 Color Display (RONALD)
- SEACHOICE Commercial Grade Buoy, 20" Orange (79238)
- POWERCOMM Antenna Spring Heavy Duty (215-25200)
- BEDRUG 15-18 F150 6.5FT BED BEDRUG BEDLINER (BRQ15SBK)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GDF17F)
- PHOENIX Replacement Front Hub Cover, SLU168 (PU168FHC)
- PHOENIX Lug Nut Cover (SP27)
- PHOENIX 19.5 10 Lug, Front (NH5092F)
- PHOENIX Hub Cap, Dolly (R2512)
- PHOENIX Hub Cover, Front, 8-Lug (Q822F)
- SAINT-GOBAIN 88235 6X3/4X1 WHEELS (7660788235)
- Phoenix Automotive Tire & Wheel