Shop All Oven Mitts & Pot Holders
This Product is Discontinued
Phoenix
Conventional Oven Mitt, Natural, 17 Inch (Discontinued)
Mfr # OMTT-17
Zoro # G4037101
This Product is Discontinued
Key Features
- Material Terry
- Max. Temp. 400 Degrees F
- Size 17 in
- Color Tan
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phoenix
- MFR # OMTT-17
- Zoro # G4037101
- UPC # 126462180354
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Size | 17 in |
Overall Length | 17 in |
Details
Item | Oven Mitt |
Material | Terry |
Max. Temp. | 400 Degrees F |
Color | Tan |
Product Type | Oven Mitt |
Maximum Temperature | 400 Degrees F |
Description
Oven Mitt, Product Type Oven Mitt, Color Tan, Material Terry, Maximum Temperature 400 Degrees F, Overall Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.